Skip Content

WV
CORBIN

Heavy Duty Passage CK4200-Series Knob Lockset, Chrome Plated Finish

  • Item # 32J294
  • My Part #
  • Mfr. Model # CK4210 GRC 626
  • Catalog Page # N/A
  • UNSPSC # 46171503
Heavy Duty Passage CK4200-Series Knob Lockset, Chrome Plated Finish close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $328.95 / each

Web Price $365.50

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2.95 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The CORBIN RUSSWIN® CK4200 Series knob lockset is the perfect choice for passage doors. Heavy-duty cylindrical lock features lock-on rose liners and thimble to help prevent lock from loosening. Latch and concealed knob catch provide added security. Field reversible handling. Steel with zinc dichromate plating resists corrosion. 6-pin brass cylinder keyed different with 2 nickel silver keys per lock. For industrial and institutional applications. Ideal for entrance doors. Grade 1.

View More

Technical Specs

  • Electrical/Mechanical Mechanical
  • Lockset Handle Type Knob
  • Mortise/Cylindrical Cylindrical
  • Lockset Function Passage
  • Lockset Grade 1
  • Style CK4200 Round
  • Lockset Finish Chrome
  • Keyway Type None
  • Key Type Not Keyed
  • Standards ANSI A156.2, Series 4000, Federal Specifications FF-H-106C, UL/cUL Listed
  • ADA Compliant No
  • Lockset Fire Rating 3 hr.
  • Backset 2-3/4"
  • Ligature Resistant No
  • Item Knob Lockset
  • Key Material Nickel Silver
  • Knob Material Wrought Brass/Bronze/Stainless Steel/Steel
  • Location Type Hospital,Municipal Building,Nursing Home,School
  • Lockset Performance Strength Heavy Duty
  • Number of Keys 2
  • Pins 6
  • Required Door Thickness 1-3/4" and 2"
  • Series CK4200
  • Strike Dim. 4-7/8" x 1-1/4"
  • Strike Type Curved Lip Strike
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Documentation

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.