Skip Content

DG
CORBIN

Entrance ML2004-Series Mortise Lockset, Satin Chrome Plated Finish

  • Item # 31NF78
  • My Part #
  • Mfr. Model # ML2053 X HSS X 626 X RH
  • Catalog Page # N/A
  • UNSPSC # 46171503
Knob Lockset,Mechanical,Mortise,Grd. 1 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Door Knob Locksets

Technical Specs

  • Electrical/Mechanical Mechanical
  • Lockset Handle Type Knob
  • Mortise/Cylindrical Mortise
  • Lockset Function Entrance
  • Lockset Grade 1
  • Style ML2004 HSS
  • Lockset Finish Satin Chrome
  • Keyway Type Corbin L4
  • Standards ANSI 156.13, Series 1000, Federal Specifications FF-H-106C, UL/cUL Listed, UL 10C Positive Pressure
  • ADA Compliant No
  • Backset 2-3/4"
  • Ligature Resistant Yes
  • Includes Torx Pin Security Screws for Mounting Hardware
  • Item Mortise Lockset
  • Key Material Nickel Silver
  • Location Type Behavioral Health,Detention Facility
  • Number of Keys 2
  • Pins 6
  • Required Door Thickness 1-3/4"
  • Series ML2004
  • Strike Dim. 4-7/8" x 1-1/4" x 1-1/8"
  • Strike Type ANSI Straight Lip
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms