TP
CORBIN

Door Lever Lockset, Mechanical, Standard Duty, Not Keyed, Stainless Steel, 2-3/4" Backset

  • Item # 457C65
  • My Part #
  • Mfr. Model # ML2068 BHSS 630 RH LC
  • Catalog Page # N/A
  • UNSPSC # 46171503
Door Lever Lockset,  Mechanical,  Standard Duty,  Not Keyed,  Stainless Steel,  2-3/4" Backset close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Hardware~Door Locks and Deadbolts~Door Lever Locksets


$1,898.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 10.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Electrical/Mechanical Mechanical
  • Lockset Handle Type Lever
  • Mortise / Cylindrical Mortise
  • Lockset Function Privacy
  • Lockset Grade 1
  • Style Behavioral Health
  • Lockset Finish Stainless Steel
  • Keyway Type None
  • Key Type Not Keyed
  • Standards ANSI
  • ADA Compliant Yes
  • Lockset Fire Rating 3 hr.
  • Backset 2-3/4"
  • Ligature Resistant Yes
  • Cylinder Core Type Not Included
  • Features Right Hand, Less Cylinder, Anti Vandal Lever
  • For Use With Various Door Types
  • Handle Material Steel
  • Includes Strike
  • Item Door Lever Lockset
  • Key Material Keys Not Included (Lock Is Keyless)
  • Location Type Healthcare, Institutional
  • Lockset Performance Strength Standard Duty
  • Number of Keys 0
  • Number of Pins 0
  • Required Door Thickness 1-3/8" to 1-3/4"
  • Series ML2000
  • Strike Dim. 2/4" x 1-1/8"
  • Strike Type ANSI
  • Voltage None
  • Fire Rating - Door Hardware 3 hr.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms