C3
CORBIN

Corbin Mortise lock Case w/front plate

  • Item # 28XZ05
  • My Part #
  • Mfr. Model # ML2057 LL 626
  • Catalog Page # N/A
  • UNSPSC # 46171503
Corbin Mortise lock Case w/front plate close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $272.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2.79 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Corbin Mortise Lock Case
  • Function Storeroom
  • Electrical/Mechanical Mechanical
  • Backset 2-3/4"
  • Strike Type ASA Strike
  • Strike Dim. 1-1/4" x 4-7/8"
  • Fire Rated 3 hr.
  • Series ML2000
  • Case Material Steel
  • Finish Satin Chrome
  • Case Size 5-7/8" x 4" x 15/16"
  • Required Door Thickness 1-3/4"
  • For Use With ML2057 Mortise Lock
  • Grade 1
  • Standards ANSI, BHMA, UL
  • Includes Front Plate, Strike, Screws
  • ADA Compliant No
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Corbin Mortise lock Case w/front plate is rated 3.0 out of 5 by 1.
Rated 3 out of 5 by from The product we received is not was is pictured on this page.The product number matches the image to the packaging.Otherwise it appears to be a heavy quality product.
Date published: 2017-12-19
  • y_2018, m_9, d_17, h_13
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_28XZ05, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.