TP
COPELAND

A/C Compressor, 1 Phase, R-410a, 20,500 BtuH, 208/230 Voltage, 9.5 Amps

  • Item # 40CH58
  • My Part #
  • Mfr. Model # ZPS20K4E-PFV-930
  • Catalog Page # 3014
  • UNSPSC # 40151607
A/C Compressor,  1 Phase,  R-410a,  20,500 BtuH,  208/230 Voltage,  9.5 Amps close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~HVAC and Refrigeration~Air Conditioners and Accessories~Air Conditioner Compressors


$1,394.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 75.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Copeland Scroll™ A/C compressor features an orbiting scroll coupled to the crankshaft and orbits, rather than rotates. Axial and radial compliance allow the scroll members to separate in the presence of liquid refrigerant, providing protection against liquid damage. This provides greater efficiency over the entire operating range. It operates at lower sound and vibration levels than traditional compressors.

View More

Technical Specs

  • Item A/C Compressor
  • BtuH 20,500
  • Voltage 208/230
  • Phase 1
  • Line Connection Suction I.D. 3/4"
  • Line Connection Discharge I.D. 1/2"
  • Refrigerant Type R-410a
  • Nominal HP 1-45/64
  • Hz 60
  • Amps 9.5
  • Evaporating Temp @ ARI Standards 45 Degrees F
  • Condensing Temp @ ARI Standards 130 Degrees F
  • Return Gas Temp @ ARI Standards 65 Degrees F
  • Ambient Temp @ ARI Standards 95 Degrees F
  • Liquid Temp @ ARI Standards 115 Degrees F
  • Base Mount Length 7.5
  • Base Mount Width 7-1/2"
  • Base Mounting (Center) Triangle 16-3/4"
  • Length 9-1/2"
  • Width 9-1/2"
  • Height 16"
  • Potential Relay Mfr. No. 014-0061-27
  • Start Cap. MFD/Volts 88 to 106/330
  • Run Capacitor MF/Volt 35/370
  • Type of Compressor Oil POE
  • Application Air Conditioning
  • Manufacturers Warranty Length 1 yr.
  • Includes Mounting Parts
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms