TP
COPELAND

A/C Compressor, 39000 BtuH, 1-Ph, 17.5A

  • Item # 40CH50
  • My Part #
  • Mfr. Model # ZP39K5E-PFV-830
  • Catalog Page # 3014
  • UNSPSC # 40151607
A/C Compressor, 39000 BtuH, 1-Ph, 17.5A close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,084.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 78.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Copeland Scrollâ„¢ A/C compressor features an orbiting scroll coupled to the crankshaft and orbits, rather than rotates. Axial and radial compliance allow the scroll members to separate in the presence of liquid refrigerant, providing protection against liquid damage. This provides greater efficiency over the entire operating range. It operates at lower sound and vibration levels than traditional compressors.

View More

Technical Specs

  • Item A/C Compressor
  • BtuH 39,000
  • Voltage 208/230
  • Phase 1
  • Line Connection Suction I.D. 7/8"
  • Line Connection Discharge I.D. 1/2"
  • Refrigerant Type R-410a
  • Nominal HP 3-1/4
  • Hz 60
  • Amps 17.5
  • Evaporating Temp @ ARI Standards 45 Degrees F
  • Condensing Temp @ ARI Standards 130 Degrees F
  • Return Gas Temp @ ARI Standards 65 Degrees F
  • Ambient Temp @ ARI Standards 95 Degrees F
  • Liquid Temp @ ARI Standards 115 Degrees F
  • Base Mount Length 7.5
  • Base Mount Width 7-1/2"
  • Base Mounting (Center) Triangle 17-11/64"
  • Length 9-9/16"
  • Width 9-9/16"
  • Height 16-15/16"
  • Potential Relay Mfr. No. 014-0061-27
  • Start Cap. MFD/Volts 88 to 106/330
  • Run Capacitor MF/Volt 45/370
  • Type of Compressor Oil POE
  • Application Air Conditioning
  • Manufacturers Warranty Length 1 yr.
  • Includes Mounting Parts
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.