TP
COPELAND

A/C Compressor, 1 Phase, R-410a, 15,500 BtuH, 208/230 Voltage, 7.3 Amps

  • Item # 40CH42
  • My Part #
  • Mfr. Model # ZP16K5E-PFV-830
  • Catalog Page # 3014
  • UNSPSC # 40151607
A/C Compressor,  1 Phase,  R-410a,  15,500 BtuH,  208/230 Voltage,  7.3 Amps close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~HVAC and Refrigeration~Air Conditioners and Accessories~Air Conditioner Compressors


$917.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 52.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This COPELAND Scroll™ A/C compressor offers diagnostic capability and reliable performance. Ideal for most residential and commercial air conditioning applications. Includes mounting parts to ease installation.

• Quiet operation
• High efficiency performance

View More

Technical Specs

  • Item A/C Compressor
  • BtuH 15,500
  • Voltage 208/230
  • Phase 1
  • Line Connection Suction I.D. 3/4"
  • Line Connection Discharge I.D. 1/2"
  • Refrigerant Type R-410a
  • Nominal HP 1-19/64
  • Hz 60
  • Amps 7.3
  • Evaporating Temp @ ARI Standards 45 Degrees F
  • Condensing Temp @ ARI Standards 130 Degrees F
  • Return Gas Temp @ ARI Standards 65 Degrees F
  • Ambient Temp @ ARI Standards 95 Degrees F
  • Liquid Temp @ ARI Standards 115 Degrees F
  • Base Mount Length 7.5
  • Base Mount Width 7-1/2"
  • Base Mounting (Center) Triangle 16-1/64"
  • Length 9-9/16"
  • Width 9-9/16"
  • Height 15-17/64"
  • Potential Relay Mfr. No. 014-0061-27
  • Start Cap. MFD/Volts 88 to 106/330
  • Run Capacitor MF/Volt 30/370
  • Type of Compressor Oil POE
  • Application Air Conditioning
  • Manufacturers Warranty Length 1 yr.
  • Includes Mounting Parts
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms