NC
COPELAND

A/C Compressor, 3 Phase, R-134a, R-407C, 128,000 BtuH, 460 Voltage, 16.30 Amps

  • Item # 20HM52
  • My Part #
  • Mfr. Model # ZR125KCE-TFD-950
  • Catalog Page # 3014
  • UNSPSC # 40151607
A/C Compressor,  3 Phase,  R-134a, R-407C,  128,000 BtuH,  460 Voltage,  16.30 Amps close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~HVAC and Refrigeration~Air Conditioners and Accessories~Air Conditioner Compressors


$2,668.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 152.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item A/C Compressor
  • BtuH 128,000
  • Voltage 460
  • Phase 3
  • Line Connection Suction I.D. 1-3/8"
  • Line Connection Discharge I.D. 7/8"
  • Refrigerant Type R-134a, R-407C
  • Nominal HP 10-27/64
  • Hz 60
  • Amps 16.3
  • Evaporating Temp @ ARI Standards 45 Degrees F
  • Condensing Temp @ ARI Standards 130 Degrees F
  • Return Gas Temp @ ARI Standards 65 Degrees F
  • Ambient Temp @ ARI Standards 95 Degrees F
  • Liquid Temp @ ARI Standards 115 Degrees F
  • Base Mount Length 7-1/2"
  • Base Mount Width 7-1/2"
  • Length 10-3/8"
  • Width 11-15/64"
  • Height 21"
  • Type of Compressor Oil POE
  • Application Air Conditioning
  • Manufacturers Warranty Length 1 yr.
  • Standards UL SA-2337
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products