Skip Content

 
COOPER LIGHTING

Wet Location Remote Head

Wet Location Remote Head close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Wet Location Remote Head 
  • Number of Lamps
  • Input Voltage
  • Width 7-1/4" 
  • Length 4-1/8" 
  • Height 4-1/8" 
  • Housing Material Plastic 
  • Housing Color White 
Lamp Watts
Please Select
Lamp Type
Please Select

Your Filters:

Clear All
SG_Brand
  • COOPER LIGHTING 
Select items to compare View Compare
2 Products
Compare /
Item #
Mfr.
Model #
Lamp Watts
Lamp Type
Price
Qty
Please use Qty box to add item(s) to cart.
6T6WWH
5.4
Halogen

$84.70 / each

Enter location to check availability
Catalog Page #  NA

Price $84.70 / each

Technical Specs

  • Item Wet Location Remote Head
  • Number of Lamps 1
  • Input Voltage 6
  • Lamp Watts 5.4
  • Lamp Type Halogen
  • Width 7-1/4"
  • Length 4-1/8"
  • Height 4-1/8"
  • Housing Material Plastic
  • Housing Color White
6X7WWH
7.2
Incandescent

$102.05 / each

Enter location to check availability
Catalog Page #  NA

Price $102.05 / each

Technical Specs

  • Item Wet Location Remote Head
  • Number of Lamps 1
  • Input Voltage 6
  • Lamp Watts 7.2
  • Lamp Type Incandescent
  • Width 7-1/4"
  • Length 4-1/8"
  • Height 4-1/8"
  • Housing Material Plastic
  • Housing Color White
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More