Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
COOPER LIGHTING

Hand Lamp, 18W, 110-120VAC, 12VDC

  • Item# 24K382
  • Mfr. Model# LED130C
  • Catalog Page# N/A
  • UNSPSC# 39111518
Hand Lamp,18W,110-120VAC,12VDC close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Hand Lamps

Technical Specs

  • Item Rechargeable Hand Lamp
  • Lamp Type LED
  • Power Source 12VDC, 110 to 120VAC
  • Lamp Watts 18
  • Cord Length Cordless
  • Color Camouflage
  • Length 10"
  • Amps 0.15
  • Housing Material Plastic
  • Handle Cushion Grip
  • Housing Dia. 6"
  • Lens Material Polycarbonate
  • Features 80 Long-Life LED Lights, 2 hr. Battery Life
  • Standards UL/cUL Listed
  • Includes AC and DC Charging Adapters, Integrated Rare Earth Magnets, Fixture
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms