Skip Content

 
COOPER LIGHTING

Exit Sign with Emergency Lights

Exit Sign with Emergency Lights close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Number of Faces 1 or 2 
  • Housing Color White 
  • Battery Type Nickel Cadmium 
Fixture Wattage
Please Select
Lamp Type
Please Select
Letter Color
Please Select
Housing Material
Please Select
Depth
Please Select
Height
Please Select
Width
Please Select

Your Filters:

Clear All
SG_Brand
  • COOPER LIGHTING 
Select items to compare View Compare
4 Products
Compare /
Item #
Mfr.
Model #
Fixture Wattage
Lamp Type
Letter Color
Housing Material
Depth
Height
Width
Price
Qty
Please use Qty box to add item(s) to cart.
APC7R
1.7
LED
Red
Thermoplastic
2-5/16"
7-1/2"
16-9/16"

$143.15 / each

Enter location to check availability
Catalog Page #  603 

Price $143.15 / each

Technical Specs

  • Fixture Wattage 1.7
  • Lamp Type LED
  • Letter Color Red
  • Number of Faces 1 or 2
  • Housing Color White
  • Housing Material Thermoplastic
  • Depth 2-5/16"
  • Height 7-1/2"
  • Width 16-9/16"
  • Battery Type Nickel Cadmium
APC7G
2
LED
Green
Thermoplastic
2-5/16"
7-1/2"
16-9/16"

$141.65 / each

Enter location to check availability
Catalog Page #  NA

Price $141.65 / each

Technical Specs

  • Fixture Wattage 2
  • Lamp Type LED
  • Letter Color Green
  • Number of Faces 1 or 2
  • Housing Color White
  • Housing Material Thermoplastic
  • Depth 2-5/16"
  • Height 7-1/2"
  • Width 16-9/16"
  • Battery Type Nickel Cadmium
APCH7R
2.3
LED
Red
Thermoplastic
2-5/16"
7-1/2"
16-9/16"

$184.50 / each

Enter location to check availability
Catalog Page #  NA

Price $184.50 / each

Technical Specs

  • Fixture Wattage 2.3
  • Lamp Type LED
  • Letter Color Red
  • Number of Faces 1 or 2
  • Housing Color White
  • Housing Material Thermoplastic
  • Depth 2-5/16"
  • Height 7-1/2"
  • Width 16-9/16"
  • Battery Type Nickel Cadmium
LPXH7DH
5.4
LED/Incandescent
Red/Green
Plastic
3-3/4"
10"
23-1/4"

$227.75 / each

Enter location to check availability
Catalog Page #  NA

Price $227.75 / each

Technical Specs

  • Fixture Wattage 5.4
  • Lamp Type LED/Incandescent
  • Letter Color Red/Green
  • Number of Faces 1 or 2
  • Housing Color White
  • Housing Material Plastic
  • Depth 3-3/4"
  • Height 10"
  • Width 23-1/4"
  • Battery Type Nickel Cadmium
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More