Skip Content

 
COOPER LIGHTING

Exit Sign with Battery Backup

Exit Sign with Battery Backup close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Exit Sign with Battery Backup 
  • Lamp Type LED 
  • Battery Type Nickel Cadmium 
Fixture Wattage
Please Select
Letter Color
Please Select
Housing Color
Please Select
Housing Material
Please Select
Depth
Please Select
Height
Please Select
Width
Please Select
Number of Faces
Please Select

Your Filters:

Clear All
SG_Brand
  • COOPER LIGHTING 
Select items to compare View Compare
5 Products
Compare /
Item #
Mfr.
Model #
Fixture Wattage
Letter Color
Housing Color
Housing Material
Depth
Height
Width
Number of Faces
Price
Qty
Please use Qty box to add item(s) to cart.
LPX7SD
1.0
Red/Green
White
Plastic
2-1/8"
7-1/2"
13"
1 or 2

$179.00 / each

Enter location to check availability
Catalog Page #  NA

Price $179.00 / each

Technical Specs

  • Item Exit Sign with Battery Backup
  • Fixture Wattage 1.0
  • Lamp Type LED
  • Letter Color Red/Green
  • Housing Color White
  • Housing Material Plastic
  • Depth 2-1/8"
  • Height 7-1/2"
  • Width 13"
  • Battery Type Nickel Cadmium
  • Number of Faces 1 or 2
CX71SD
2.0
Red/Green
Gray
Cast Aluminum
2-1/4"
8-1/4"
12-5/8"
1

$330.75 / each

Enter location to check availability
Catalog Page #  NA

Price $330.75 / each

Technical Specs

  • Item Exit Sign with Battery Backup
  • Fixture Wattage 2.0
  • Lamp Type LED
  • Letter Color Red/Green
  • Housing Color Gray
  • Housing Material Cast Aluminum
  • Depth 2-1/4"
  • Height 8-1/4"
  • Width 12-5/8"
  • Battery Type Nickel Cadmium
  • Number of Faces 1
APX7G
3.0
Green
White
Plastic
1-3/4"
7-1/2"
11-11/16"
1 or 2

$65.20 / each

Enter location to check availability
Catalog Page #  NA

Price $65.20 / each

Technical Specs

  • Item Exit Sign with Battery Backup
  • Fixture Wattage 3.0
  • Lamp Type LED
  • Letter Color Green
  • Housing Color White
  • Housing Material Plastic
  • Depth 1-3/4"
  • Height 7-1/2"
  • Width 11-11/16"
  • Battery Type Nickel Cadmium
  • Number of Faces 1 or 2
APX7R
3.0
Red
White
Plastic
1-3/4"
7-1/2"
11-11/16"
1 or 2

$65.20 / each

Enter location to check availability
Catalog Page #  603 

Price $65.20 / each

Technical Specs

  • Item Exit Sign with Battery Backup
  • Fixture Wattage 3.0
  • Lamp Type LED
  • Letter Color Red
  • Housing Color White
  • Housing Material Plastic
  • Depth 1-3/4"
  • Height 7-1/2"
  • Width 11-11/16"
  • Battery Type Nickel Cadmium
  • Number of Faces 1 or 2
LPX7
Less Than 1.0
Red/Green
White
Plastic
2-1/8"
7-1/2"
13"
1 or 2

$108.75 / each

Enter location to check availability
Catalog Page #  NA

Price $108.75 / each

Technical Specs

  • Item Exit Sign with Battery Backup
  • Fixture Wattage Less Than 1.0
  • Lamp Type LED
  • Letter Color Red/Green
  • Housing Color White
  • Housing Material Plastic
  • Depth 2-1/8"
  • Height 7-1/2"
  • Width 13"
  • Battery Type Nickel Cadmium
  • Number of Faces 1 or 2
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More