Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

COOPER LIGHTING

LED Exit Sign, White Housing Color, Plastic Housing Material

  • Item# 16U392
  • Mfr. Model# APX6G
  • Catalog Page# N/A
  • UNSPSC# 55121703
LED Exit Sign, White Housing Color, Plastic Housing Material close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $54.35 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 4.45 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Exit Sign
  • Fixture Wattage 3.0
  • Lamp Type LED
  • Letter Color Green
  • Background Color White
  • Number of Faces 1 or 2
  • Housing Color White
  • Housing Material Plastic
  • Mounting Universal
  • Voltage 120/277
  • Depth 1-3/4"
  • Height 7-1/2"
  • Width 11-11/16"
  • Operating Temp. Range 50 Degrees to 104 Degrees F
  • Directional Indicators Chevron Directional Knockouts
  • Letter Size 6" High
  • Optional Guard Y
  • Emergency Back Up Battery No
  • Warranty 5 yr.
  • Standards UL 924, NFPA 101, NEC(R), OSHA
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.