Skip Content

 
COOPER LIGHTING

Emergency Light

Emergency Light close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Emergency Light 
  • Input Voltage 120/277 
Watts @ 90 Minutes
Please Select
Lamp Watts
Please Select
Output Voltage
Please Select
Width
Please Select
Length
Please Select
Height
Please Select
Lamp Type
Please Select
Housing Material
Please Select
Housing Color
Please Select

Your Filters:

Clear All
SG_Brand
  • COOPER LIGHTING 
Select items to compare View Compare
6 Products
Compare /
Item #
Mfr.
Model #
Watts @ 90 Minutes
Lamp Watts
Output Voltage
Width
Length
Height
Lamp Type
Housing Material
Housing Color
Price
Qty
Please use Qty box to add item(s) to cart.
CU2
11
5.4
6VDC
3-3/16"
11-1/8"
5-3/8"
Incandescent
Polycarbonate
White

$106.85 / each

Enter location to check availability
Catalog Page #  NA

Price $106.85 / each

Technical Specs

  • Item Emergency Light
  • Input Voltage 120/277
  • Watts @ 90 Minutes 11
  • Lamp Watts 5.4
  • Output Voltage 6VDC
  • Width 3-3/16"
  • Length 11-1/8"
  • Height 5-3/8"
  • Lamp Type Incandescent
  • Housing Material Polycarbonate
  • Housing Color White
CC3WHSD
11
5.4
6VDC
6-3/8"
17-1/2"
4-3/4"
Incandescent
Polycarbonate
White

$257.93 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $257.93 / each

Price $271.50 / each

Technical Specs

  • Item Emergency Light
  • Input Voltage 120/277
  • Watts @ 90 Minutes 11
  • Lamp Watts 5.4
  • Output Voltage 6VDC
  • Width 6-3/8"
  • Length 17-1/2"
  • Height 4-3/4"
  • Lamp Type Incandescent
  • Housing Material Polycarbonate
  • Housing Color White
AA1
18
9
6VDC
5"
12-1/4"
9-1/8"
Incandescent
22 ga. Die Formed Steel
White

$105.65 / each

Enter location to check availability
Catalog Page #  601 

Price $105.65 / each

Technical Specs

  • Item Emergency Light
  • Input Voltage 120/277
  • Watts @ 90 Minutes 18
  • Lamp Watts 9
  • Output Voltage 6VDC
  • Width 5"
  • Length 12-1/4"
  • Height 9-1/8"
  • Lamp Type Incandescent
  • Housing Material 22 ga. Die Formed Steel
  • Housing Color White
AEL231BZ
2
2
4.8VDC
10-7/8"
3-7/8"
7"
LED
Die Cast Aluminum
Bronze

$442.75 / each

Enter location to check availability
Catalog Page #  NA

Price $442.75 / each

Technical Specs

  • Item Emergency Light
  • Input Voltage 120/277
  • Watts @ 90 Minutes 2
  • Lamp Watts 2
  • Output Voltage 4.8VDC
  • Width 10-7/8"
  • Length 3-7/8"
  • Height 7"
  • Lamp Type LED
  • Housing Material Die Cast Aluminum
  • Housing Color Bronze
AEL231WH
2
2
4.8VDC
10-7/8"
3-7/8"
7"
LED
Die Cast Aluminum
White

$442.75 / each

Enter location to check availability
Catalog Page #  NA

Price $442.75 / each

Technical Specs

  • Item Emergency Light
  • Input Voltage 120/277
  • Watts @ 90 Minutes 2
  • Lamp Watts 2
  • Output Voltage 4.8VDC
  • Width 10-7/8"
  • Length 3-7/8"
  • Height 7"
  • Lamp Type LED
  • Housing Material Die Cast Aluminum
  • Housing Color White
UEL1SD
24
12
12VDC
6-3/16"
15-1/4"
6-11/16"
MR16
Die Cast Aluminum
Silver

$581.50 / each

Enter location to check availability
Catalog Page #  NA

Price $581.50 / each

Technical Specs

  • Item Emergency Light
  • Input Voltage 120/277
  • Watts @ 90 Minutes 24
  • Lamp Watts 12
  • Output Voltage 12VDC
  • Width 6-3/16"
  • Length 15-1/4"
  • Height 6-11/16"
  • Lamp Type MR16
  • Housing Material Die Cast Aluminum
  • Housing Color Silver
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More