Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

COOPER LIGHTING

Emerg Light, 9W, 4-3/4In H, 17-1/2In L

  • Item# 16U380
  • Mfr. Model# CC4WH
  • Catalog Page# 601
  • UNSPSC# 39111706
Emerg Light,9W,4-3/4In H,17-1/2In L close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Emergency Light
  • Input Voltage 120/277
  • Watts @ 90 Minutes 18
  • Lamp Watts 9
  • Output Voltage 6VDC
  • Width 6-3/8"
  • Length 17-1/2"
  • Height 4-3/4"
  • Lamp Type Incandescent
  • Housing Material Polycarbonate
  • Housing Color White
  • Battery Type Sealed Lead Calcium
  • Number of Lamp Heads 2
  • Head Lamps Adjustable Yes
  • Mounting Universal
  • Includes Status Indicator, Manual
  • Warranty Exit: 1 yr., Lead Acid Battery: 5 yr. Prorata, Nickel Cadmium Battery: 15 yr. Prorata
  • Standards Life Safety NFPA 101, NEC/OSHA, UL 924 Listed, UL Damp Location Listed
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.