Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

COOPER ATKINS

Digital Pocket Thermometer, 4 In. L

  • Item# 24Y993
  • Mfr. Model# DPP800WG
  • Catalog Page# 740
  • UNSPSC# 41112213
Digital Pocket Thermometer,4 In. L close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $52.85 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.2 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Cooper Atkins® digital pocket thermometer carries an IPX7 waterproof rating, meaning that it is dishwasher safe and can be used to test dishwasher final rinse cycles, and a range of other liquid temperatures. With a quick response time of less than 6 sec. and quality features, such as Hold, Max./Min., Auto-Off, and low-battery indicator. Includes a pocket clip for easy carrying and an antimicrobial sheath to proptect the stainless steel stem. CE Certified, NSF Listed.

View More

Technical Specs

  • Item Digital Pocket Thermometer
  • Temp. Range (F) -40 Degrees to 450 Degrees F
  • Temp. Range (C) -40 Degrees to 232 Degrees C
  • Stem Length 4"
  • Accuracy +/-1 Degrees F
  • Standards NSF, CE, WEEE, RoHS
  • Battery Type 1.5V Silver Oxide Button Cell
  • Resolution 0.1 Degrees
  • Display LCD
  • Stem Material Stainless Steel
  • Features Hold, Min/Max, Low Battery Indicator, Accurate for Life
  • Auto Power Off Yes
  • Data Hold Yes
  • Includes Anti Microbial Protective Sheath, Pocket Clip
  • Manufacturers Warranty Length Lifetime
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.