Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

BUSSMANN

Fuse Link, 1A Fuse Amps, 250 Voltage Rating

  • Item# 1CL30
  • Mfr. Model# LKN-1
  • Catalog Page# N/A
  • UNSPSC# 39121617
Fuse Link, 1A Fuse Amps, 250 Voltage Rating close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Fuse Link
  • Fuse Amps 1A
  • Voltage Rating 250
  • Interrupt Rating 10kA
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms