Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TP
EATON BUSSMANN

2-Pole Industrial Fuse Block, AC: 600VAC, DC: 300VDC, 450 to 600A, Series FRS-R, KTS-R, KWS-R, PVS-R

  • Item# 39P388
  • Mfr. Model# RM60600-2CR
  • Catalog Page# 196
  • UNSPSC# 39121411
2-Pole Industrial Fuse Block, AC: 600VAC, DC: 300VDC, 450 to 600A, Series FRS-R, KTS-R, KWS-R, PVS-R close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

List Price $2,271.00 / each

Get This Price

$1816.80

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 4.0 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This fuse block features bolt-down mounting capabilities. It can snap together with additional fuse blocks when multiple poles are required. For use with FRS-R/LPS-RK fuse blocks, available separately.

View More

Technical Specs

  • Fuse Block or Fuse Holder Type Fuse Block
  • Item Fuse Block
  • Fuse Type Industrial
  • Fuse UL Class R
  • Amp Range of Fuse Block or Holder 450 to 600A
  • Fuse Block or Holder AC Voltage Rating 600VAC
  • Fuse Block or Holder DC Voltage Rating 300VDC
  • Number of Poles 2
  • For Fuse Series FRS-R, KTS-R, KWS-R, PVS-R, LPS-RK
  • Series RM600
  • Indicating / Nonindicating Nonindicating
  • Fuse Block Design Covered
  • Mounting Style Bolt Down
  • Connector Type Box Lug
  • Wire Size 4 AWG to 500 MCM
  • Height 6.00"
  • Width 9.89"
  • Length 15.11"
  • Features Short Circuit and Overload Protection
  • Standards UL Listed, CSA Certified
  • Green Environmental Attribute RoHS Compliant
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

Documentation

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.