Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

BUSSMANN

Amperage Range: 450 to 600, Number of Poles: 3, 250VDC DC Voltage Rating, 250VAC AC Voltage Rating

  • Item# 39P357
  • Mfr. Model# RM25600-3CR
  • Catalog Page# 248
  • UNSPSC# 39121411
Amperage Range: 450 to 600, Number of Poles: 3, 250VDC DC Voltage Rating, 250VAC AC Voltage Rating close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $2,948.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 4.0 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This fuse block features bolt-down mounting capabilities. Additional blocks can be added and snapped together when multiple poles are needed. For use with FRN-R/LPN-RK fuses, available separately.

View More

Technical Specs

  • Item Fuse Block
  • Series RM250
  • Fuse Type Industrial
  • Max. Amps 600
  • Amperage Range 450 to 600
  • Number of Poles 3
  • For Fuse Series FRN-R, KTN-R, LPN-RK
  • Fuse UL Class R
  • AC Voltage Rating 250VAC
  • DC Voltage Rating 250VDC
  • Fuse Block Design Covered
  • Connector Type Box Lug
  • Wire Size 4 AWG to 500 MCM
  • Mounting Style Bolt Down
  • Indicating / Nonindicating Nonindicating
  • Fuse Holder Code BL
  • Length 12.11"
  • Width 14.80"
  • Height 5.61"
  • Features Protection Against Single Phase Motor Damage
  • Standards UL Listed, CSA Certified
  • Green Environmental Attribute RoHS Compliant
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

Documentation

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.