Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

BUSSMANN

Number of Poles: 1

  • Item# 1EJ26
  • Mfr. Model# H25400-1CR
  • Catalog Page# N/A
  • UNSPSC# 39121411
Number of Poles: 1 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Fuse Block
  • Number of Poles 1
  • Fuse Block Design Open
  • Connector Type Box
  • Wire Size 4-500M
  • Mounting Style Bolt Down
  • Fuse Holder Code N
  • Length 9.06"
  • Width 3"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms