Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

BUSSMANN

Time Delay, Cylindrical, Fuse, HAC-R Series, 250VAC/125VDC, Nonindicating

  • Item# 5YP24
  • Mfr. Model# HAC-R-40
  • Catalog Page# N/A
  • UNSPSC# 39121604
Time Delay, Cylindrical, Fuse, HAC-R Series, 250VAC/125VDC, Nonindicating close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

This general purpose, AC time-delay cartridge fuse is designed for
residential and light-duty motor protection.

View More

Technical Specs

  • Item Fuse
  • Fuse Amps 40A
  • Indicating / Nonindicating Nonindicating
  • Series HAC-R
  • Voltage Rating 250VAC/125VDC
  • Speed Time Delay
  • Element Dual
  • Class RK5
  • Body Material Fiberglass
  • Rejection / Nonrejection Rejection
  • Body Style Cylindrical
  • Interrupt Rating 200kA at 250VAC, 20kA at 125VDC
  • Length 3"
  • Fuse Holder Code K
  • Diameter 13/16"
  • Standards CE, UL 248-14 Guide JDDZ, CSA Certification Class 1422-01
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms