Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
EATON BUSSMANN

150A Indicating Fuse with 4800VAC Voltage Rating; JCL-A Series

  • Item # 1FG79
  • Mfr. Model # JCL-A-5R
  • Catalog Page # N/A
  • UNSPSC # 39121606
150A Indicating Fuse with 4800VAC Voltage Rating; JCL-A Series close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Medium Voltage Fuses

Product Details

This medium-voltage fuse provides motor circuit protection.

View More

Technical Specs

  • Item Fuse
  • Fuse Amps 150A
  • Indicating / Nonindicating Indicating
  • Series JCL-A
  • Fuse Voltage Rating 4800VAC
  • Fuse Speed Time Delay
  • Class R-Rated
  • Element Dual
  • Body Material Melamine
  • Rejection / Nonrejection Nonrejection
  • Body Style Bolt-On
  • Fuse Interrupt Rating 80kA (Asym.) at 4800VAC, 50kA (Sym.) at 4800VAC
  • Length 15-3/4"
  • Diameter 3"
  • Standards UL Recognized (Guide MSSS2, File E96676)
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms