Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
EATON BUSSMANN

Fuse, 80A, Class E-Rated, JCZ, 8300VAC

  • Item # 1FG49
  • Mfr. Model # JCZ-80E
  • Catalog Page # N/A
  • UNSPSC # 39121606
Fuse,80A,Class E-Rated,JCZ,8300VAC close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Medium Voltage Fuses

Product Details

This fuse is designed for retrofitting in existing hardware. It features an open fuse indicator for ease in troubleshooting.

View More

Technical Specs

  • Item Fuse
  • Fuse Amps 80A
  • Indicating / Nonindicating Indicating
  • Series JCZ
  • Fuse Voltage Rating 8300VAC
  • Fuse Speed Time Delay
  • Class E-Rated
  • Element Dual
  • Body Material Melamine
  • Rejection / Nonrejection Nonrejection
  • Body Style Cylindrical
  • Fuse Interrupt Rating 80kA (Asym.) at 8300VAC, 50kA (Sym.) at 8300VAC
  • Length 17-7/8"
  • Diameter 3"
  • Standards ANSI
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms