Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
BUSSMANN

Fast Acting, Bolt On, High Speed Semiconductor Fuses, 170M Series, 690VAC, Indicating

  • Item# 14L647
  • Mfr. Model# 170M7083
  • Catalog Page# N/A
  • UNSPSC# 39121608
Fast Acting, Bolt On, High Speed Semiconductor Fuses, 170M Series, 690VAC, Indicating close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Product Details

This indicating fuse features durable ceramic body construction and a bolt-on, square body style.

View More

Technical Specs

  • Item High Speed Semiconductor Fuses
  • Fuse Amps 3400A
  • Indicating / Nonindicating Indicating
  • Series 170M
  • Voltage Rating 690VAC
  • Speed Fast Acting
  • Class High Speed
  • Element Single
  • Body Material Ceramic
  • Rejection / Nonrejection Nonrejection
  • Body Style Bolt On
  • Interrupt Rating 200kA at 690VAC
  • Length 105mm
  • Depth 67mm
  • Width 105mm
  • Diameter Not Specified
  • Standards CE, IEC 60269 Part 4, UL Recognized
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms