Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
COOPER B-LINE

100 ft. Jack Chain, Not For Lifting, 12 Trade Size, 29 lb. Working Load Limit

  • Item# 5GAR0
  • Mfr. Model# BH9
  • Catalog Page# 413
  • UNSPSC# 31151606
100 ft. Jack Chain, Not For Lifting, 12 Trade Size, 29 lb. Working Load Limit close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $110.05 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 8.79 lbs.
Country of Origin Not Available Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Each of the links in this weldless jack chain consists of a double loop of wire resembling a figure 8, with the loops in planes at right angles to each other. The jack chain is suitable for light residential and commercial applications. It is not intended for lifting applications. The finish helps to resist corrosion.

View More

Technical Specs

  • Item Chain
  • Welding Type Weldless
  • Lifting Application Not For Lifting
  • Chain Link Style Jack
  • Trade Size 12
  • Length 100 ft.
  • Working Load Limit 29 lb.
  • Finish Zinc Plated
  • Material Steel
  • Standards UL/CUL
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.