ST
COOPER ATKINS

Timer, 24 Hour, LCD

  • Item # 9JXT0
  • My Part #
  • Mfr. Model # FT24
  • Catalog Page # 580
  • UNSPSC # 41122411
Timer,  24 Hour, LCD close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $69.34 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 1.4 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Features a volume control dial and large LCD with red light flashes and audible alarm. 1-touch Start/Stop button and max. 90dB volume. Automatically counts up once timer has elapsed. Surface-mount on nonskid rubber feet; wall-mountable. Includes C cell batteries.

View More

Technical Specs

  • Item 24-Hour Digital Timer
  • Max. Time Setting 23 hr., 59 min., 59 sec.
  • Min. Time Setting 1 Sec
  • Height (In.) 7
  • Width (In.) 6
  • Depth (In.) 4
  • Display LCD
  • Display Height (In.) 0.875
  • Display Width (In.) 2.25
  • Digit Size (In.) 0.875
  • Special Features Repeat Cycle Timing, Adjustable up to 90 Dec/1Meter
  • Alarm Audible/Visual
  • Battery Type (1) AAA
  • Includes Batteries
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.