Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
COOPER ATKINS

Thermocouple Thermometer, 1 Input

  • Item# 3PEV4
  • Mfr. Model# 35240
  • Catalog Page# 747
  • UNSPSC# 41112213
Thermocouple Thermometer,1 Input close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Thermocouple Thermometer
  • Number of Inputs 1
  • Probe Connector Permanent
  • Temp. Range (F) -100 Degrees to 500 Degrees F
  • Temp. Range (C) -73 Degrees to 260 Degrees C
  • Accuracy +/-0.9 Degrees F
  • Display Backlit 3 Line LCD
  • Resolution 32 Degrees to 122 Degrees F (0 Degrees to 50 Degrees C)
  • Battery Type (2) AAA
  • Auto Power Off Yes
  • Data Hold Yes
  • Calibration Certificate NIST
  • Standards CE, RoHS, WEEE
  • Features IPX7 Waterproof Rated, Wrap and Stow Probe
  • Includes Batteries, Micro Needle Probe and Instructions
  • Manufacturers Warranty Length 5 yr. Instrument, 1 yr. Probe
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.