Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

COOPER ATKINS

Multi-Station Digital Timer

  • Item# 8DJV5
  • Mfr. Model# TFS4
  • Catalog Page# 736
  • UNSPSC# 39121523
Multi-Station Digital Timer close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $86.80 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 1.7 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The 4-station Cooper-Atkins® TFS4 Multistation Digital Timer has color-coded buttons and lights for each station, enabling quick, easy setup and visual check. Its large, easy-to-read display, grease-resistant keypads, multiple mounting choices, and nonskid rubber feet are great for kitchens and similar environments. Recall settings help save time with often-repeated tasks. You can adjust the alarm volume depending on whether the timer is near or far from the workstation. The TFS4 counts up or down in hours/minutes or minutes/seconds. Need a stopwatch? This able tool has that capability too. Its built-in jack is ready for an AC adapter (sold separately).

View More

Technical Specs

  • Item Multi-Station Digital Timer
  • Max. Time Setting 99 hr., 59 min. or 59 min., 59 sec.
  • Min. Time Setting 1 Sec
  • Height (In.) 7
  • Width (In.) 7.125
  • Depth (In.) 4.125
  • Display LCD
  • Display Height (In.) 3
  • Display Width (In.) 3
  • Digit Size (In.) 0.75
  • Special Features 4 Sounds, Count Up or Down, Time Recall, Memory Function
  • Alarm Audible/Visual
  • Battery Type (1) AAA
  • Includes Batteries
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.