DV
COOPER ATKINS

Mini T Thermocouple Immersion Temperature Probe, 32° to 752° Temp. Range (F)

  • Item # 3PFD1
  • My Part #
  • Mfr. Model # 49138-T
  • Catalog Page # N/A
  • UNSPSC # 41111905
Mini T Thermocouple Immersion Temperature Probe, 32° to 752° Temp. Range (F) close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

This immersion temperature probe includes a T thermocouple measuring element.

View More

Technical Specs

  • Item Immersion Temperature Probe
  • Probe Type Immersion Temperature Probe
  • Primary Measuring Element Thermocouple
  • Probe Temp. Measuring Element T Thermocouple
  • Temp. Range (F) 32 Degrees to 752 Degrees
  • Temp. Range (C) 0 Degrees to 400 Degrees
  • Probe Connection Type Mini
  • Probe Contact Material Copper Contantan-T
  • Probe Wire Length 4 ft.
  • Use High Temp Air
  • Manufacturers Warranty Length 1 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions

None