WV
COOPER ATKINS

Mini K Thermocouple Surface Temperature Probe, -40° to 500° Temp. Range (F)

  • Item # 3PEV6
  • My Part #
  • Mfr. Model # 55035
  • Catalog Page # N/A
  • UNSPSC # 41111905
Mini K Thermocouple Surface Temperature Probe, -40° to 500° Temp. Range (F) close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Temperature Probes

Technical Specs

  • Item Surface Temperature Probe
  • Probe Type Surface Temperature Probe
  • Primary Measuring Element Thermocouple
  • Probe Temp. Measuring Element K Thermocouple
  • Temp. Range (F) -40 Degrees to 500 Degrees
  • Temp. Range (C) -40 Degrees to 260 Degrees
  • Probe Connection Type Mini
  • Probe Contact Material Stainless Steel
  • Probe Wire Length 3 ft.
  • Probe Length 6"
  • Use Air or Surface
  • Manufacturers Warranty Length 1 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions