Skip Content

TP
COOPER ATKINS

Digital Probe Thermometer Kit, -100° to 500° Temp. Range (F), 3-1/2" Stem Length

  • Item # 21XL17
  • My Part #
  • Mfr. Model # 93710
  • Catalog Page # 585
  • UNSPSC # 41113035
Digital Food Thermometer,-100 to 500F close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $932.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.813 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Provides the software, hardware, and PC interface for the collecting, reporting, analyzing and storing of product temperature records and checklist documentation for HACCP food safety programs. Handheld instrument is designed to take temperatures of food products. The database software customizes up to 300 menu items and the Handheld instrument can store up to 3000 temperature readings, 1500 checklist records (150 questions).

View More

Technical Specs

  • Item Digital Food Service Thermometer
  • Food Service Thermometer Sub Category Probe Thermometer Kit
  • Application Food Safety
  • Temp. Range (F) -100 Degrees to 500 Degrees
  • Temp. Range (C) -73 Degrees to 260 Degrees
  • Accuracy +/-1 Degrees F
  • Stem Length 3-1/2"
  • Standards CE, ROHS
  • Diameter 2-3/4"
  • Display Digital
  • Includes Handheld Thermocouple instrument, Microneedle Probe, Battery Charger, USB Cable, Software CD-Rom
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.