Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
COOPER ATKINS

Digital Pocket Thermometer, 5 In. L

  • Item# 2FGK8
  • Mfr. Model# DPS300-0-8
  • Catalog Page# N/A
  • UNSPSC# 41111917
Digital Pocket Thermometer,5 In. L close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Digital Pocket Thermometer
  • Temp. Range (F) -58 to 302 Degrees F
  • Stem Length 5"
  • Accuracy +/-1.8 Degrees F From 0 to 160 Degrees F, +/-3.6 Degrees F All Other Ranges
  • Battery Type A76
  • Resolution 0.1 Degrees
  • Lens Material Plastic
  • Display 3 Digit LCD
  • Stem Material Stainless Steel
  • Case Material Plastic
  • Features Swivel Head Design
  • Includes Pocket Clip
  • Manufacturers Warranty Length 1 yr.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.