Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

COOPER ATKINS

15" Multiline LCD Digital Food Service Thermometer with -4° to 302° Temp. Range (F)

  • Item# 2FGK7
  • Mfr. Model# TTM41-0-8
  • Catalog Page# N/A
  • UNSPSC# 52151648
15" Multiline LCD Digital Food Service Thermometer with -4° to 302° Temp. Range (F) close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $48.60 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.35 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Monitor is essential to ensuring that foods are cooked to the proper temperature and equipment is calibrated to the correct degree.

View More

Technical Specs

  • Item Digital Food Service Thermometer
  • Application Food Safety
  • Temp. Range (F) -4 Degrees to 302 Degrees
  • Temp. Range (C) -20 Degrees to 150 Degrees
  • Accuracy +/-2 Degrees F
  • Stem Length 15"
  • Standards NSF, CE, RoHS, WEEE
  • Length 15"
  • Stem Material Stainless Steel and Plastic
  • Case Material Anti Microbial ABS Plastic
  • Display Multiline LCD
  • Metal Detectable Yes
  • Features Cooling Monitoring, Anti Microbial Additive, Water Resistant
  • Includes Stem with Adjustable Vessel Clip,
  • Manufacturers Warranty Length Lifetime
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.