Skip Content

DG
COOPER ATKINS

LCD Infrared Thermometer, Laser Sighting: Single Dot, -27° to 428° Temp. Range (F)

  • Item # 4KY57
  • My Part #
  • Mfr. Model # 470
  • Catalog Page # N/A
  • UNSPSC # 41112213
IR Therm,1" @ 1" Focus,-27  to 428 Deg F close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

An LCD screen displays readings on this pocket-style infrared thermometer.

View More

Technical Specs

  • Item - Infrared Thermometer Infrared Thermometer
  • Temp. Range (F) - Infrared -27 Degrees to 428 Degrees
  • Temp. Range (C) - Infrared -33 Degrees to 220 Degrees
  • Focus Spot Size and Distance - Infrared 1" @ 1"
  • Temp. Accuracy (C) - Infrared +/-2.0% of Reading or +/-2.0 Degrees Whichever is Greater
  • Temp. Accuracy (F) - Infrared +/-2% of Reading or +/-3.6 Degrees Whichever is Greater
  • Emissivity Fixed 0.95
  • Laser Sighting - Infrared Single Dot
  • Data Logging - Instrument No
  • Temperature Alarm - Thermometer No
  • Display - IR Camera LCD
  • Memory - Instrument Max., Min.
  • Calibration Certificate Included No
  • Battery Type CR2032 Lithium-ion
  • Data Hold Yes
  • Spectral Response - Infrared 5.0 to 14.0um
  • Response Time 1 second
  • Repeatability +/-2.0% of Reading or +/-3.6 Degrees F
  • Memory Max/Min
  • Operating Temp. Range 32 Degrees to 120 Degrees F
  • Standards CE, RoHS, WEEE
  • Trigger Push Button
  • Special Features 15 sec. Automatic Hold Function
  • Includes Battery and Neck Lanyard
  • Manufacturers Warranty Length 1 yr.
  • Item Infrared Thermometer
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General


Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products