DV
COOLSHIRT SYSTEMS

Multi Person Cooler, 20 in. H, PK2

  • Item # 35ZF29
  • My Part #
  • Mfr. Model # 2003-0003
  • Catalog Page # N/A
  • UNSPSC # 42142105
Multi Person Cooler, 20 in. H, PK2 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Multi Person Cooler
  • People Served 6
  • Height 20"
  • Width 22"
  • Depth 21"
  • Volume Capacity 60 qt.
  • Cooling Time 1 to 4 hr.
  • Power Requirements 110V
  • Features Cool 1 to 6 People
How can we improve our Technical Specifications?

Compliance and Restrictions

None