Navigation Menu New

Access My Account, Order History, Lists and more here.

54YF04 CPL3250/5 UNSPSC # 15121502

Tap image to zoom.

Roll over image to zoom.

Cutting Oil, 5 gal. Sz, Liquid, Pail Style

  • Item # 54YF04
  • Mfr. Model # CPL3250/5
  • UNSPSC # 15121502
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Cutting Oil
  • Container Size 5 gal
  • Color Amber
  • Application Band Sawing, Cylindrical Grinding, Drilling, Plain Grinding, Reaming, Roll Threading, Surface Grinding, Tapping, Thread Forming, Through-Feed Centerless Grinding
  • Features Does Not Stain Nonferrous Metals, Good Lubricity, Master Stages, No Active Sulfur, No Chlorinated, Residues Are Easily Cleaned with Master Fluid Solutions
  • Flash Point 140 Degrees C
  • Fragrance Mild Odor
  • Specific Gravity 0.99

Compliance and Restrictions

Back to Top