Navigation Menu New

Access My Account, Order History, Lists and more here.

54YE93 COOLPAKC2000BD/NR270 UNSPSC # 15121502

Tap image to zoom.

Roll over image to zoom.

Cutting Oil, 270 gal. Size, IBC Tote Style

  • Item # 54YE93
  • Mfr. Model # COOLPAKC2000BD/NR270
  • UNSPSC # 15121502
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Cutting Oil
  • Container Size 270 gal
  • Color Clear Blue
  • Application Band Sawing, Belt Grinding, Blanchard Grinding, Cooling, Corrosion Inhibition, Creep-Feed Grinding, Cylindrical Grinding, Double Disc Grinding, Drilling, Form Cylindrical Grinding, Form Grinding, Grinding, Internal Grinding, Plain Grinding, Reaming, Surface Grinding, Surface Milling, Tapping, Turning
  • Features Drilling, for Grinding, Low Carry Off, Low Foam and Mist, Low Odor, Provides Corrosion Inhibition On All Common Ferrous and Nonferrous Alloys, Runs Clean, Tapping and Reaming, Very Good Sump Life and Tramp Oil Rejection
  • Flash Point 140 Degrees C
  • Fragrance Mild Amine
  • Specific Gravity 0.99

Compliance and Restrictions

Back to Top