Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

NC
COOL-LINE

15.2" x 17.7" x 24" 230/460 Volt Forced Air Oil Cooler, Black

  • Item# 6PKT9
  • Mfr. Model# AP10-2041
  • Catalog Page# 2552
  • UNSPSC# 26101613
15.2" x 17.7" x 24" 230/460 Volt Forced Air Oil Cooler, Black close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $2,680.00 / each

Activate Now

to save with

Select AdvantageSM

This item requires 
special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 158.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Forced Air Oil Cooler
  • Type AC Motor With Pump
  • HP Heat Removed 7.1
  • Filter Type Spin-On
  • Microns 9
  • Displacement 1.22 cu.-in.
  • Pump RPM 1750
  • GPM @ 1750 RPM 8.9
  • Voltage 230/460
  • Motor Amps Fan/Pump - 6.2/3.1
  • Motor HP Fan/Pump - 2
  • Inlet Port Size Code 61, 1-1/2" Flange
  • Outlet Port Size #16
  • Decibels 73
  • Motor Housing Material Steel
  • Pump Material Steel/Aluminum
  • Heat Exchanger Material Aluminum
  • Fan Guard Material Steel
  • Fan Blade Material Polypropylene
  • Finish Black
  • Overall Height 15.2"
  • Overall Width 17.7"
  • Overall Depth 24"
  • Includes Mounting Feet
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.