Skip Content

DG
COOLGRIP

Heat Resistant Kevlar® Glove Temperbloc Palm Silachlor Lined Size X-Largetemp Range 315C-600F Sold/P

  • Item # 32HR02
  • My Part #
  • Mfr. Model # SKSCTB/XL
  • Catalog Page # N/A
  • Catalog Group # J3876
  • UNSPSC # 46181504
Cut Resistant Glove,Kevlar,XL,PR close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Cut-Resistant Gloves

Technical Specs

  • Item Heat Resistant Kevlar(R) Glove Temperbloc Palm Silachlor Lined Size X-Largetemp Range 315C-600F Sold/Pair
  • ANSI/ISEA Cut Level 5
  • Suggested Use Environment Dry
  • Glove Size XL
  • Puncture Resistant Yes
  • Palm Material Silicone
  • Color Beige, Black
  • Cuff Knit
  • Glove Coating Coverage Palm and Fingers
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms