Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).


Decontamination Shower, Single, 42x36x84

  • Item# 3NGG2
  • Mfr. Model# RH7000
  • Catalog Page# N/A
  • UNSPSC# 30181503
Decontamination Shower,Single,42x36x84 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Misting Shower
  • Configuration Single Patient
  • Length 27-1/2"
  • Width 27-1/2"
  • Height 73"
  • Material PVC
  • Color Gray
  • Shower Head Material Brass
  • Inlet Fitting Size 3/4" GHT
  • Flow Rate 3 gpm
  • Weight Empty 10 lb.
  • Includes Polyester Mesh Drawstring Bag
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.