Skip Content

TP
COOL-LINE

37.6" x 40.9" x 50.7" 230/460 Volt Forced Air Oil Cooler, Black

  • Item # 6PKU7
  • My Part #
  • Mfr. Model # AP130-8051
  • Catalog Page # 2492
  • UNSPSC # 26101613
Oil Cooler,AC Motor,85.9HP Heat Removed close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $8,113.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 551.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Forced Air Oil Cooler
  • Type AC Motor With Pump
  • HP Heat Removed 85.9
  • Filter Type Spin-On
  • Microns 9
  • Displacement 4.88 cu.-in.
  • Pump RPM 1750
  • GPM @ 1750 RPM 36.5
  • Voltage 230/460
  • Motor Amps Fan - 13.2/6.6 Pump - 19.6/9.8
  • Motor HP Fan - 5 Pump - 7.5
  • Inlet Port Size Code 61, 2" Flange
  • Outlet Port Size #20
  • Decibels 97
  • Motor Housing Material Steel
  • Pump Material Steel/Aluminum
  • Heat Exchanger Material Aluminum
  • Fan Guard Material Steel
  • Fan Blade Material Nylon
  • Finish Black
  • Overall Height 37.6"
  • Overall Width 40.9"
  • Overall Depth 50.7"
  • Includes Mounting Feet
How can we improve our Technical Specifications?

Compliance and Restrictions


Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.