Skip Content
TP
COOL-LINE

230/460 AC Motor Forced Air Oil Cooler, 160 HP Heat Removed

  • Item # 4UJA6
  • My Part #
  • Mfr. Model # A160-3
  • Catalog Page # 2552
  • UNSPSC # 40101702
Oil Cooler,20-200 GPM,230/460 V,7.5 HP close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $5,728.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 560.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Cool-Line oil cooler from AKG® offers maximum cooling effectiveness with minimum pressure drop. Aluminum bar/plate cooler construction is 30% to 50% smaller than copper tube/aluminum fin oil coolers for same heat transfer performance. Hollow profile design reduces local peak strains for a significant increase in cooler life service. Performance is based on oil entering cooler 50°F higher than ambient air temperature.

View More

Technical Specs

  • Item Forced Air Oil Cooler
  • Type AC Motor
  • Flow Ranges (GPM) 20 to 200
  • Voltage 230/460
  • Motor Amps 19.6/9.8
  • Motor HP 7.5
  • Port Size Borde del Perno 2" SAE 4
  • HP Heat Removed 160
  • NEMA/IEC Frame 213TC
  • Max. Pressure (PSI) 250
  • Max. Temp. 250 Degrees F
  • Construction Aluminum
  • Finish Black Painted
  • Height (In.) 38.4
  • Width (In.) 43.62
  • Depth (In.) 29.5
  • Includes Mounting Feet
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.