Navigation Menu New

Access My Account, Order History, Lists and more here.

36WG74 CX12IBALMILUPS UNSPSC # 40101502

COOL ATTIC

Turbine Ventilator, Internal, 12 in Throat Dia., 631 cfm CFM @ 4 MPH Wind

  • Item # 36WG74
  • Mfr. Model # CX12IBALMILUPS
  • UNSPSC # 40101502
  • Catalog Page # N/A
Country of Origin Varies. Country of Origin is subject to change.

Lightweight, designed for high winds, and is maintenance and noise free. Stainless steel ball bearings and premium aluminum construction for long life. No additional bases or external supports required. Unit can be adjusted to a 12/12 pitch.

Tap image to zoom.

Roll over image to zoom.

COOL ATTIC

Turbine Ventilator, Internal, 12 in Throat Dia., 631 cfm CFM @ 4 MPH Wind

  • Item # 36WG74
  • Mfr. Model # CX12IBALMILUPS
  • UNSPSC # 40101502
  • Catalog Page # N/A
Country of Origin Varies. Country of Origin is subject to change.

Lightweight, designed for high winds, and is maintenance and noise free. Stainless steel ball bearings and premium aluminum construction for long life. No additional bases or external supports required. Unit can be adjusted to a 12/12 pitch.

Technical Specs

  • Item Turbine Ventilator
  • Throat Dia. 12 in
  • CFM @ 4 MPH Wind 631 cfm
  • Overall Height - Roof Ventilators 16 in
  • Overall Width - Roof Ventilators 20 in
  • Bracing - Roof Ventilators Internal
  • Item - Roof Ventilators Turbine Ventilator
  • Construction Material Aluminum
  • Bearing System Stainless Steel
  • Requires Base for New Installations, Flashing
  • Includes Base

Lightweight, designed for high winds, and is maintenance and noise free. Stainless steel ball bearings and premium aluminum construction for long life. No additional bases or external supports required. Unit can be adjusted to a 12/12 pitch.

Back to Top