Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

CONVERSE

Athletic Style Work Shoes, Size 11, Toe Type: Steel, PR

  • Item# 3RJW8
  • Mfr. Model# C1920-11M
  • Catalog Page# N/A
  • Catalog Group# D2625
  • UNSPSC# 46181605
Athletic Style Work Shoes, Size 11, Toe Type: Steel, PR close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Athletic Style Work Shoes
  • Toe Type Steel
  • Gender Men's
  • Size 11
  • Footwear Width M
  • Metatarsal Guard No
  • Insulated No
  • Waterproof No
  • Color Navy Blue/White
  • Height 4"
  • Footwear Closure Type Lace Up
  • Liner Material Tailex(R)
  • Shank Material Rubber
  • Midsole Material EVA
  • Outsole Material Dual Density Rubber
  • Footwear Sole Pattern Chevron
  • Max. Heat Rating Not Specified
  • Standards ASTM F2413-05 M I/75 C/75 EH
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms