Skip Content

DV
CONVERSE

4"H Men's Athletic Style Work Shoes, Steel Toe Type, Suede Upper Material, Gray, Size 9M

  • Item # 3MWN3
  • My Part #
  • Mfr. Model # C1970 9
  • Catalog Page # N/A
  • Catalog Group # D2621
  • UNSPSC # 46181605
4"H Men's Athletic Style Work Shoes, Steel Toe Type, Suede Upper Material, Gray, Size 9M close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Athletic Style Work Shoes
  • Toe Type Steel
  • Gender Men's
  • Size 9
  • Footwear Width M
  • Metatarsal Guard No
  • Insulated No
  • Waterproof No
  • Color Gray
  • Height 4"
  • Footwear Closure Type Lace Up
  • Liner Material Brushed Nylon
  • Shank Material Rubber
  • Midsole Material EVA
  • Outsole Material Dual Density Rubber
  • Footwear Sole Pattern Chevron
  • Max. Heat Rating Not Rated
  • Standards ASTM F2413-05 M I/75 C/75 EH
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products