Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
CONVERSE

4"H Men's Athletic Style Work Shoes, Steel Toe Type, Suede Upper Material, Gray, Size 11

  • Item# 3MWL2
  • Mfr. Model# C1970 11
  • Catalog Page# N/A
  • Catalog Group# D2621
  • UNSPSC# 46181605
4"H Men's Athletic Style Work Shoes, Steel Toe Type, Suede Upper Material, Gray, Size 11 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Athletic Style Work Shoes
  • Toe Type Steel
  • Gender Men's
  • Size 11
  • Footwear Width M
  • Metatarsal Guard No
  • Insulated No
  • Waterproof No
  • Color Gray
  • Height 4"
  • Footwear Closure Type Lace Up
  • Liner Material Brushed Nylon
  • Shank Material Rubber
  • Midsole Material EVA
  • Outsole Material Dual Density Rubber
  • Footwear Sole Pattern Chevron
  • Max. Heat Rating Not Specified
  • Standards ASTM F2413-05 M I/75 C/75 EH
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms