Skip Content
WV
CONVERGENCE TRAINING

Training DVD, Eng, Hand and Power Tools

  • Item # 6LGP0
  • Mfr. Model # 113
  • Catalog Page # N/A
  • UNSPSC # 60106108
Training DVD,Eng,Hand and Power Tools close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Safety Training DVD
  • Safety Training and Reference Material Subject Equipment/Tool Safety
  • Safety Training and Reference Material Title Hand and Power Tools
  • Language English
  • Video Length 14 min.
  • Height 7-1/2"
  • Width 5-1/2"
  • Depth 0.62"
  • Provides The power to recognize and avoid injury is right at your fingertips. This course includes information on hand tools and power tools, including electrical, pneumatic, hydraulic, liquid fuel, and powder-actuated power tools. Topics covered include general tool safety, maintenance, guards, best practices, and operating guidelines.
  • For Use With DVD Players
  • Regulations Covered Based on 29 CFR 1910 Subpart P
  • Includes Test/Guide Downloads
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.