Skip Content

DV
CONVERGENCE TRAINING

Training DVD,Bloodborne Pathogens

  • Item # 6LGL3
  • My Part #
  • Mfr. Model # 103
  • Catalog Page # 1941
  • UNSPSC # 60106108
Training DVD,Bloodborne Pathogens close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Video with computer graphics includes a link to download printable tests and leader guides for training and compliance.

View More

Technical Specs

  • Item Safety Training DVD
  • Safety Training and Reference Material Subject Healthcare
  • Safety Training and Reference Material Title Bloodborne Pathogens
  • Language English
  • Video Length 12 min.
  • Height 7-1/2"
  • Width 5-1/2"
  • Depth 0.62"
  • Provides This course defines bloodborne pathogens and describes common methods of transmission. It also provides details related to exposure risks, exposure prevention, and steps to take in the event of exposure to blood or potentially infected material. Hepatitis B, Hepatitis C, HIV, proper hygiene, and waste disposal are also discussed.
  • For Use With DVD Players
  • Includes Link toTest/Answer Guide Downloads
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms