Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
CONVERGENCE TRAINING

Lockout/Tagout Training DVD

  • Item# 6LGP9
  • Mfr. Model# 119
  • Catalog Page# 2371
  • UNSPSC# 60106108
Lockout/Tagout Training DVD close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Video with computer graphics includes a link to download printable tests and leader guides for training and compliance.

View More

Technical Specs

  • Item Lockout/Tagout Training DVD
  • Type Lockout Tagout
  • System Requirements Region 1 DVD player
  • Format DVD
  • Time 11 min.
  • Height 7-1/2"
  • Width 5-1/2"
  • Depth 0.62"
  • Language English
  • For Use With DVD Players
  • Regulations Covered 29 CFR 1910.147
  • Includes Test/Guide Downloads
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms