Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

CONVERGENCE TRAINING

Fall Prevention and Protection, DVD

  • Item# 6LGN2
  • Mfr. Model# 107
  • Catalog Page# 2371
  • UNSPSC# 60106108
Fall Prevention and Protection,DVD close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Product Details

Video with computer graphics includes a link to download printable tests and leader guides for training and compliance.

View More

Technical Specs

  • Item Safety Training DVD
  • Type Fall Prevention and Protection
  • Subject Matter Construction Safety
  • System Requirements Region 1 DVD player
  • Format DVD
  • Time 28 Min. (17 Min. Video + 11 Min. Test)
  • Height 7-1/2"
  • Width 5-1/2"
  • Depth 0.62"
  • Language English
  • For Use With DVD Players
  • Regulations Covered 29 CFR 1910.66 App C
  • Includes Link toTest/Answer Guide Downloads
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms